Zoro Homepage

Combination Steady-On Light, Stainless Steel, Orange, For Use With, Shower with Eyewash

  • Mfr # AP275-100

  • Zoro # G0656927


product price: $1,532.99
/ea
Free Shipping & Returns

Key Features

For Use With
Shower with Eyewash
Material
Stainless Steel
Color
Orange
Height
19 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP275-100
Zoro #
G0656927
UPC #
-
Country of Origin
United States

Dimensions

Height
19 in
Width
6 in
Depth
12 in
Compatible Inlet Pipe Size
1 1/4 in
Electrical Cord Length
5 ft

Description

Combination Steady-On Light, Accessory Type Combination Steady-On Light, Color Orange, Compatible Inlet Pipe Gender Female, Compatible Inlet Pipe Size 1 1/4 in, Compatible Inlet Pipe Thread Type NPT, Compatible Mfr Part Number G1902, G1902BC, G1902P, G1950, G1950BC, G1950P, G1991, G1996, GBF1909, GBF1994, Compatible with Brand Guardian, Current 0.3 A, Depth 12 in, Height 19 in, Width 6 in, Electrical Connection Type Hardwired, Electrical Cord Length 5 ft, For Use With Shower with Eyewash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.