Shop GUARDIAN EQUIPMENT

Shower with Eyewash, Floor Mount, Stainless Steel Pipe, Stainless Steel Bowl, Orange

  • Mfr # G1991HFC
  • Zoro # G0613579

product price: 
$
2,479.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Mount Type
Floor
Environment
General Purpose
Shower Activation
Pull Rod
Pipe Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1991HFC
Zoro #
G0613579
UPC #
-
Country of Origin
United States

Dimensions

Inlet Pipe Size
1 1/4 in
Bowl Diameter
11 1/8 in
Outlet Pipe Size
1 1/4 in
Electrical Cord Length
Not Available

Details

Item
Shower with Eyewash
Color
Orange
Mount Type
Floor
Environment
General Purpose
Shower Activation
Pull Rod
Pipe Material
Stainless Steel
Standards
ANSI Z358.1-2014
Inlet (Location)
1 1/4 in NPT Female ( Middle/Top )
Shower Head Material
Plastic
Eyewash Bowl Material
Stainless Steel
Includes
Emergency Shower/Eyewash Sign, Inspection Tag
Valve Material
Stainless Steel
Mounting Style
Standard
Includes Drench Hose
No
Eyewash Spray Head Style
Covered
Bowl Style
Uncovered
Number of Eyewash Spray Heads
2
Inlet Pipe Gender
Female
Includes Showerhead Shroud
Yes
Coverage
Eyes
Hazardous Location Rating
Not Rated
Includes Foot Pedal
Yes
Installation Type
Plumbed
Sub-Brand
Guardian Equipment
Shower Spray Head Material
Plastic
Outlet Pipe Thread Type
NPT
Inlet Connection Location
Middle/Top
Assembly
Assembled
Outlet Pipe Gender
Female
Barrier Free
No
Maximum Flow Rate
20 gpm
Inlet Pipe Thread Type
NPT
ANSI Compliance
Primary
Wire Color
Orange

Description

Shower with Eyewash, Barrier Free No, Bowl Style Uncovered, Coverage Eyes, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Includes Foot Pedal Yes, Includes Showerhead Shroud Yes, Inlet Connection Location Middle/Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Stainless Steel, Shower Spray Head Material Plastic, Sub-Brand Guardian Equipment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.