Ball Valve, Stainless Steel, Silver, For Use With, Eyewash, Shower with Eyewash

  • Mfr # AP620111H

  • Zoro # G7273436


product price:  $295.99
/ea
Free Shipping & Returns

Key Features

For Use With
Eyewash, Shower with Eyewash
Material
Stainless Steel
Color
Silver
Height
3 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP620111H
Zoro #
G7273436
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
3 in
Depth
3 in
Outlet Pipe Size
1/2 in
Inlet Pipe Size
1/2 in

Details

Item
Ball Valve
For Use With
Eyewash, Shower with Eyewash
Material
Stainless Steel
Color
Silver
Compatible with Brand
Guardian
Inlet Pipe Thread Type
IPS
Maximum Inlet Pressure
125 psi
Compatible with Series
Guardian
Accessory Type
Push Handle with On/Off Valve
Compatible Mfr Part Number
G1891, G1991, G1996, GBF1994
Inlet Pipe Gender
Female
Outlet Pipe Gender
Female
Outlet Pipe Thread Type
IPS

Description

Ball Valve, Accessory Type Push Handle with On/Off Valve, Color Silver, Compatible Grainger Part Number 2LVC1, 2LVD2, 2LVH8, 2LVL9, Compatible Mfr Part Number G1891, G1991, G1996, GBF1994, Compatible with Brand Guardian, Compatible with Series Guardian, Depth 3 in, Height 3 in, Width 3 in, For Use With Eyewash, Shower with Eyewash, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 In., Inlet Pipe Thread Type IPS, Material Stainless Steel, Maximum Inlet Pressure 125 psi, Outlet Pipe Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.