BRASS TAILPIECE, Vert, 1-1/2, Assy, Steel, Gray, For Use With, Guardian(R) Eyewash/Drench Hose Units
- Mfr # AP250-017
- Zoro # G1244787
product price:Â
$
63.75
/ea
Key Features
For Use With
Guardian(R) Eyewash/Drench Hose Units
Material
Steel
Color
Gray
Includes
(2) Spring Clips
Length
6 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP250-017
- Zoro #
- G1244787
- UPC #
- -
- Country of Origin
- United States
- Item
- BRASS TAILPIECE, Vert, 1-1/2, Assy
- For Use With
- Guardian(R) Eyewash/Drench Hose Units
- Material
- Steel
- Color
- Gray
- Includes
- (2) Spring Clips
- Sub-Category
- Replacement Parts
- Accessory Type
- Wall Bracket
Dimensions
- Length
- 6 1/2 in
- Length (Straight Wireway)
- 6 1/2 in
Description
Wall Bracket, Material Steel, Gray, Length 6 1/2 in, For Use With Guardian(R) Eyewash/Drench Hose Units, Includes (2) Spring Clips, Replacement Parts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.