Clamp Bolt, Clip and Tank Gasket, Stainless Steel, Silver, For Use With, Eyewash

  • Mfr # AP400-017-4R

  • Zoro # G0120876


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

For Use With
Eyewash
Material
Stainless Steel
Color
Silver
Height
1 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP400-017-4R
Zoro #
G0120876
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
1 in
Depth
4 in

Details

Item
Clamp Bolt, Clip and Tank Gasket
For Use With
Eyewash
Material
Stainless Steel
Color
Silver
Compatible with Brand
Guardian
Includes
Bolts, Clamp, Clips, Tank Gasket
Series
Guardian Pressurized Eyewash
Accessory Type
Clamp, Bolts, Clips and Tank Gasket
Compatible Mfr Part Number
G1561, G1562
Number of Pieces
1
Compatible with Series
Guardian

Description

Clamp Bolt, Clip and Tank Gasket, Accessory Type Clamp, Bolts, Clips and Tank Gasket, Color Silver, Compatible Grainger Part Number 9XD46, Compatible Mfr Part Number G1561, G1562, Compatible with Brand Guardian, Compatible with Series Guardian, Depth 4 in, Height 1 in, Width 1 in, For Use With Eyewash, Includes Bolts, Clamp, Clips, Tank Gasket, Material Stainless Steel, Number of Pieces 1, Series Guardian Pressurized Eyewash, Sub-Brand Guardian

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.