Combination Flashing Light, Stainless Steel, Orange, For Use With, Shower with Eyewash

  • Mfr # AP275-205

  • Zoro # G1244120


product price:  $1,803.99
/ea
Free Shipping & Returns

Key Features

For Use With
Shower with Eyewash
Material
Stainless Steel
Color
Orange
Height
17 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP275-205
Zoro #
G1244120
UPC #
-
Country of Origin
United States

Dimensions

Height
17 in
Width
6 in
Depth
12 in
Electrical Cord Length
5 ft
Compatible Inlet Pipe Size
1 1/4 in

Details

Item
Combination Flashing Light
For Use With
Shower with Eyewash
Material
Stainless Steel
Color
Orange
Compatible with Brand
Guardian
Includes
5 ft NEMA 4X Cord and Receptacle, Junction Box, Mounting Bracket
Standards
ANSI/ISEA Z358.1-2014
Features
Weatherproof Amber Flashing Light with Shatter-Resistant Lens
Voltage
120 V AC
Accessory Type
Combination Strobe Light and Alarm Horn
NEMA Rating
4X
Light Pattern
Flashing
Remote Monitoring Capable
Yes
Lens Color
Amber
Signal Type
Audible and Visual
Compatible Inlet Pipe Thread Type
NPT
Mount Type
Pipe, Wall
Electrical Connection Type
Hardwired
Amps
0.48 A
Light Mode
Signal
Compatible Inlet Pipe Gender
Female
Compatible Mfr Part Number
G1902, G1902BC, G1902P, G1950, G1950BC, G1950P, G1991, G1996, GBF1909, GBF1994
Current
0.48 A
Series
Guardian Alarm for Emergency Eyewash and Showers

Description

Combination Flashing Light, Accessory Type Combination Strobe Light and Alarm Horn, Color Orange, Compatible Inlet Pipe Gender Female, Compatible Inlet Pipe Size 1 1/4 in, Compatible Inlet Pipe Thread Type NPT, Compatible Mfr Part Number G1902, G1902BC, G1902P, G1950, G1950BC, G1950P, G1991, G1996, GBF1909, GBF1994, Compatible with Brand Guardian, Current 0.48 A, Depth 12 in, Height 17 in, Width 6 in, Electrical Connection Type Hardwired, Electrical Cord Length 5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.