Zoro Homepage

Deck-Mounted Eyewash Station

  • Mfr # G5022VB

  • Zoro # G1244540


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Installation Type
Plumbed
Eye Wash and Shower Mounting
Deck
Includes
Identification Sign, Inspection Tag, Mounting Hardware
Activation
Squeeze Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G5022VB
Zoro #
G1244540
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
8 ft
Inlet Pipe Size
3/8 in

Details

Item
Dual Head Drench Hose
Color
Gray
Installation Type
Plumbed
Eye Wash and Shower Mounting
Deck
Includes
Identification Sign, Inspection Tag, Mounting Hardware
Activation
Squeeze Handle
Standards
ANSI Z358.1-2014
Valve Material
Stainless Steel
Mounting Style
Standard
Hose Material
PVC
Drench Hose Type
Stand-Alone
Environment
General Purpose
Inlet Pipe Thread Type
NPT
Compatible with Brand
Guardian
Spray Head Style
Covered
Burst Strength
275 psi
Mount Type
Counter
Maximum Flow Rate
3.2 gpm
ANSI Compliance
Primary
Inlet Pipe Gender
Male

Description

Dual Head Drench Hose, Burst Strength 275 psi, Color Gray, Compatible with Brand Guardian, Drench Hose Type Stand-Alone, Environment General Purpose, Hose Length 8 ft, Hose Material PVC, Includes Identification Sign, Inspection Tag, Mounting Hardware, Inlet Pipe Gender Male, Inlet Pipe Size 3/8 in, Inlet Pipe Thread Type NPT, Maximum Flow Rate 3.2 gpm, Mount Type Counter, Mounting Style Standard, Activation Squeeze Handle, ANSI Compliance Primary, Installation Type Plumbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.