Handle, Nylon, Gray, For Use With, Eyewash
Mfr # AP600-665
Zoro # G0657161
product price: $32.19
/eaKey Features
For Use With
Eyewash
Material
Nylon
Color
Gray
Width
5 1/4 in
Compatible with Brand
Guardian
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP600-665
Zoro #
G0657161
UPC #
-
Country of Origin
United States
Dimensions
Width
5 1/4 in
Length
5 1/4 in
Details
Item
Handle
For Use With
Eyewash
Material
Nylon
Color
Gray
Compatible with Brand
Guardian
Includes
Valve Stem with O-Rings and Spring
Features
Guide Slots
Accessory Type
Diverter
Compatible Mfr Part Number
G1100, G1101, G1200, G1201
Compatible with Series
Guardian
Description
Handle, Accessory Type Diverter, Compatible Mfr Part Number G1100, G1101, G1200, G1201, Compatible with Brand Guardian, Compatible with Series Guardian, For Use With Eyewash, Includes Valve Stem with O-Rings and Spring, Color Gray, Features Guide Slots, Material Nylon, Width 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.