Zoro Homepage

Drench Hose, Brass, Gray, For Use With, Eyewashes

  • Mfr # G5022BP

  • Zoro # G0656988


product price: $574.99
/ea
Free Shipping & Returns

Key Features

For Use With
Eyewashes
Material
Brass
Color
Gray
Compatible with Brand
Guardian
Includes
Identification Sign, Inspection Tag, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G5022BP
Zoro #
G0656988
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
8 ft
Inlet Pipe Size
3/8 in

Details

Item
Drench Hose
For Use With
Eyewashes
Material
Brass
Color
Gray
Compatible with Brand
Guardian
Includes
Identification Sign, Inspection Tag, Mounting Hardware
Standards
ANSI Z358.1-2014
Features
Backflow Preventer
Hose Material
PVC
Drench Hose Valve Type
Stay-Open
Spray Head Material
Plastic
Valve Material
Forged Brass
Coverage
Eyes
Mount Type
Counter
Spray Head Style
Covered
Drench Hose Type
Stand-Alone
Burst Strength
275 psi
Inlet Pipe Gender
Male
Inlet Pipe Thread Type
NPT
Counter Mount Drench Hose Style
Angled
Maximum Flow Rate
3.2 gpm
Environment
General Purpose
ANSI Compliance
ANSI-Compliant
Installation Type
Plumbed
Number of Spray Heads
2

Description

Drench Hose, Burst Strength 275 psi, Color Gray, Compatible with Brand Guardian, Drench Hose Type Stand-Alone, Environment General Purpose, Hose Length 8 ft, Hose Material PVC, Includes Identification Sign, Inspection Tag, Mounting Hardware, Inlet Pipe Gender Male, Inlet Pipe Size 3/8 In., Inlet Pipe Thread Type NPT, Maximum Flow Rate 3.2 gpm, Mount Type Counter, Mounting Style Standard, Activation Squeeze Handle, ANSI Compliance ANSI-Compliant, Counter Mount Drench Hose Style Angled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.