Zoro Homepage

Drench Shower With Eyewash, 16 In. W

  • Mfr # G1991

  • Zoro # G0523047


product price: $2,453.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Height
95 3/4 in
Width
16 in
Compatible with Brand
Guardian Equipment
Includes
Emergency Shower/Eyewash Sign, Inspection Tag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1991
Zoro #
G0523047
UPC #
-
Country of Origin
United States

Dimensions

Height
95 3/4 in
Width
16 in
Fitting Size
1-1/4 in
Head Dia.
1 1/2 in
Shower Handle Length
29 in
Depth
24 in
Bowl Diameter
11 1/8 in
Inlet Pipe Size
1 1/4 in
Mount Hole Diameter
7/16 in
Outlet Pipe Size
1 1/4 in
Electrical Cord Length
Not Available
Spray Head Diameter
10 in

Details

Item
Shower with Eyewash
Color
Orange
Compatible with Brand
Guardian Equipment
Includes
Emergency Shower/Eyewash Sign, Inspection Tag
Standards
ANSI Z358.1-2014
Eyewash Covering
Yes
Eye Wash and Shower Mounting
Floor
Heat Traced
No
Eye Wash Covering
Yes
Fitting Material
Stainless Steel
Eyewash Bowl Material
Stainless Steel
ANSI Compliant
Yes
Shower Handle Material
Stainless Steel
ADA Compliance
No
Valve Material
Stainless Steel
Shower Head Material
Stainless Steel
Pipe Material
Stainless Steel
Spray Head Material
Stainless Steel
Hazardous Location Rating
Not Rated
Inlet Pipe Gender
Female
Environment
General Purpose
Maximum Flow Rate
20 gpm
ANSI Compliance
Supplemental Only
Outlet Pipe Gender
Female
Includes Foot Pedal
No
Inlet Connection Location
Middle/Top
Installation Type
Plumbed
Mount Type
Floor
Outlet Pipe Thread Type
NPT
Number of Eyewash Spray Heads
2
Inlet Pipe Thread Type
NPT
Eyewash Handle Material
Stainless Steel
Coverage
Eyes
Includes Showerhead Shroud
Yes
Includes Drench Hose
No
Barrier Free
No
Eyewash Spray Head Style
Covered
Assembly
Assembled
Bowl Style
Uncovered
Activation Type
Push Plate

Description

Shower with Eyewash, Barrier Free No, Bowl Style Uncovered, Coverage Eyes, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Middle/Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Stainless Steel, Shower Spray Head Material Plastic, Sub-Brand Guardian Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.