Shower with Eyewash, Floor Mount, Plastic Bowl, Galvanized Steel Pipe, Orange
Mfr # G1902P
Zoro # G3377272
product price: $891.99
/ea
Free Shipping & Returns
Key Features
Height
94 3/4 in
Color
Orange
Mount Type
Floor
Environment
General Purpose
Pipe Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G1902P
Zoro #
G3377272
UPC #
-
Country of Origin
United States
Dimensions
Height
94 3/4 in
Inlet Pipe Size
1 1/4 in
Shower Handle Length
29 in
Width
16 in
Head Dia.
1 1/2 in
Depth
24 in
Mount Hole Diameter
7/16 in
Outlet Pipe Size
1 1/4 in
Bowl Diameter
11 3/4 in
Electrical Cord Length
Not Available
Description
Shower with Eyewash, Barrier Free No, Bowl Style Uncovered, Coverage Eyes, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Middle/Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Sub-Brand Guardian Equipment, Includes Drench Hose No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.