Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drench Shower With Face/Eyewash, 16 In. W

  • Mfr # G1950

  • Zoro # G2536484


product price: $1,041.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Height
94 7/8 in
Width
16 in
Compatible with Brand
Guardian Equipment
Includes
Emergency Shower/Eyewash Sign, Inspection Tag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1950
Zoro #
G2536484
UPC #
094705466889
Country of Origin
United States

Dimensions

Height
94 7/8 in
Width
16 in
Head Dia.
2 1/4 in
Shower Handle Length
29 in
Depth
24 in
Bowl Diameter
11 1/8 in
Mount Hole Diameter
7/16 in
Outlet Pipe Size
1 1/4 in
Inlet Pipe Size
1 1/4 in
Electrical Cord Length
Not Available
Spray Head Diameter
10 in

Details

Item
Shower with Eyewash
Color
Orange
Compatible with Brand
Guardian Equipment
Includes
Emergency Shower/Eyewash Sign, Inspection Tag
Standards
ANSI Z358.1-2014
Eyewash Bowl Material
Stainless Steel
Shower Head Material
Plastic
ADA Compliance
No
Eye Wash Covering
Yes
Eye Wash and Shower Mounting
Floor
Fitting Material
Galvanized Steel
ANSI Compliant
Yes
Heat Traced
No
Valve Material
Chrome Plated Brass
Pipe Material
Galvanized Steel
Eyewash Covering
Yes
Spray Head Material
Plastic
Shower Handle Material
Stainless Steel
Environment
General Purpose
Inlet Connection Location
Middle/Top
Includes Showerhead Shroud
Yes
Hazardous Location Rating
Not Rated
Coverage
Eyes and Face
Mount Type
Floor
Includes Foot Pedal
No
Outlet Pipe Thread Type
NPT
Inlet Pipe Thread Type
NPT
Barrier Free
No
Eyewash Handle Material
Cast Aluminum
Includes Drench Hose
No
Outlet Pipe Gender
Female
Assembly
Assembled
Maximum Flow Rate
20 gpm
Eyewash Spray Head Style
Covered
Number of Eyewash Spray Heads
2
Bowl Style
Uncovered
Installation Type
Plumbed
Inlet Pipe Gender
Female
ANSI Compliance
Supplemental Only
Activation Type
Pull Handle

Description

Shower with Eyewash, Barrier Free No, Bowl Style Uncovered, Coverage Eyes and Face, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Middle/Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Sub-Brand Guardian Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.