Zoro Homepage

Drench Shower With Face/Eyewash, 16 In. W

  • Mfr # G1996

  • Zoro # G1560614


product price: $2,590.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Height
95 3/4 in
Width
16 in
Compatible with Brand
Guardian Equipment
Includes
Emergency Shower/Eyewash Sign, Inspection Tag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1996
Zoro #
G1560614
UPC #
094705095386
Country of Origin
United States

Dimensions

Height
95 3/4 in
Width
16 in
Head Dia.
2 1/4 in
Shower Handle Length
29 in
Depth
24 in
Bowl Diameter
11 1/8 in
Outlet Pipe Size
1 1/4 in
Inlet Pipe Size
1 1/4 in
Mount Hole Diameter
7/16 in
Electrical Cord Length
Not Available
Spray Head Diameter
10 in

Description

Shower with Eyewash, Barrier Free No, Bowl Style Uncovered, Coverage Eyes and Face, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Middle/Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Stainless Steel, Shower Spray Head Material Plastic, Sub-Brand Guardian Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.