Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drench Shower With Face/Eyewash, 96 In. H

  • Mfr # GBF1994

  • Zoro # G2844055


product price: $3,246.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Height
96 13/50 in
Width
16 in
Compatible with Brand
Guardian Equipment
Includes
Emergency Shower/Eyewash Sign, Inspection Tag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBF1994
Zoro #
G2844055
UPC #
094704912967
Country of Origin
United States

Dimensions

Height
96 13/50 in
Width
16 in
Fitting Size
1-1/4 in
Head Dia.
1 1/2 in
Shower Handle Length
47 1/2 in
Depth
36 in
Bowl Diameter
11 1/8 in
Inlet Pipe Size
1 1/4 in
Outlet Pipe Size
1 1/4 in
Mount Hole Diameter
7/16 in
Electrical Cord Length
Not Available
Spray Head Diameter
10 in

Details

Item
Shower with Eyewash
Color
Yellow
Compatible with Brand
Guardian Equipment
Includes
Emergency Shower/Eyewash Sign, Inspection Tag
Standards
ANSI Z358.1-2014
Shower Head Material
Stainless Steel
ANSI Compliant
Yes
Eyewash Bowl Material
Stainless Steel
Pipe Material
Stainless Steel
Fitting Material
Galvanized Steel
Valve Material
Stainless Steel
Heat Traced
No
Eye Wash Covering
Yes
Eyewash Covering
Yes
Eye Wash and Shower Mounting
Floor
ADA Compliance
Yes
Shower Handle Material
Stainless Steel
Spray Head Material
Stainless Steel
Eyewash Handle Material
Stainless Steel
Mount Type
Floor
Maximum Flow Rate
20 gpm
ANSI Compliance
Supplemental Only
Outlet Pipe Gender
Female
Inlet Connection Location
Middle/Top
Includes Foot Pedal
No
Inlet Pipe Gender
Female
Inlet Pipe Thread Type
NPT
Assembly
Assembled
Bowl Style
Uncovered
Hazardous Location Rating
Not Rated
Includes Showerhead Shroud
Yes
Number of Eyewash Spray Heads
4
Eyewash Spray Head Style
Covered
Installation Type
Plumbed
Environment
General Purpose
Coverage
Eyes and Face
Barrier Free
Yes
Outlet Pipe Thread Type
NPT
Includes Drench Hose
No
Activation Type
Push Plate

Description

Shower with Eyewash, Barrier Free Yes, Bowl Style Uncovered, Coverage Eyes and Face, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Middle/Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Stainless Steel, Shower Spray Head Material Plastic, Sub-Brand Guardian Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.