Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drench Shower With Face/Eyewash, Silver

  • Mfr # GBF2152

  • Zoro # G7482483


product price: $2,775.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
33 in
Width
21 in
Includes
Emergency Shower/Eyewash Sign, Inspection Tag
Standards
ANSI Z358.1-2014
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBF2152
Zoro #
G7482483
UPC #
-
Country of Origin
United States

Dimensions

Height
33 in
Width
21 in
Head Dia.
10 in
Depth
22 in
Bowl Diameter
10 in
Inlet Pipe Size
1 in
Outlet Pipe Size
1 in
Electrical Cord Length
Not Available
Spray Head Diameter
10 in

Details

Item
Shower with Eyewash
Color
Silver
Includes
Emergency Shower/Eyewash Sign, Inspection Tag
Standards
ANSI Z358.1-2014
Heat Traced
No
Fitting Material
Stainless Steel
ANSI Compliant
Yes
Eyewash Bowl Material
Stainless Steel
Eye Wash and Shower Mounting
Recessed
Eyewash Covering
Yes
Valve Material
Brass
Eye Wash Covering
Yes
ADA Compliance
Yes
Shower Head Material
Stainless Steel
Pipe Material
Stainless Steel
Features
Drain Pan with Front Drainage
Spray Head Material
Stainless Steel
Shower Handle Material
Stainless Steel
Eyewash Handle Material
Stainless Steel
Hazardous Location Rating
Not Rated
Includes Foot Pedal
No
Bowl Style
Covered
ANSI Compliance
Supplemental Only
Number of Eyewash Spray Heads
2
Assembly
Assembled
Outlet Pipe Gender
Female
Barrier Free
Yes
Includes Drench Hose
No
Inlet Pipe Gender
Female
Outlet Pipe Thread Type
IPS
Includes Showerhead Shroud
Yes
Eyewash Spray Head Style
Covered
Installation Type
Plumbed
Coverage
Eyes and Face
Inlet Connection Location
Bottom
Mount Type
Ceiling (Shower), Wall (Eyewash)
Environment
General Purpose
Inlet Pipe Thread Type
NPT
Maximum Flow Rate
20 gpm
Activation Type
Pull Handle

Description

Shower with Eyewash, Barrier Free Yes, Bowl Style Covered, Coverage Eyes and Face, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Bottom, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Stainless Steel, Shower Spray Head Material Plastic, Includes Drench Hose No, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.