Zoro Homepage

Dual Head Drench Hose, Countertop, 8 ft.

  • Mfr # G5022

  • Zoro # G0696446


product price: $393.56
/ea
Free Shipping & Returns

Key Features

Material
Chrome Plated Brass
Color
Gray
Compatible with Brand
Guardian
Includes
Identification Sign, Inspection Tag, Mounting Hardware
Standards
ANSI Z358.1-2014
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G5022
Zoro #
G0696446
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
8 ft
Head Dia.
1 1/2 in
Inlet Size
3/8 in NPT
Spray Head Diameter
1 1/2 in
Inlet Pipe Size
3/8 in

Description

Dual Head Drench Hose, Burst Strength 275 psi, Color Gray, Compatible with Brand Guardian, Drench Hose Type Stand-Alone, Environment General Purpose, Hose Length 8 ft, Hose Material PVC, Includes Identification Sign, Inspection Tag, Mounting Hardware, Inlet Pipe Gender Male, Inlet Pipe Size 3/8 in, Inlet Pipe Thread Type NPT, Maximum Flow Rate 3.2 gpm, Mount Type Counter, Mounting Style Standard, Activation Squeeze Handle, ANSI Compliance ANSI-Compliant, Counter Mount Drench Hose Style Angled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.