Zoro Homepage

Emergency Shower, Floor, 30 gpm

  • Mfr # G1662

  • Zoro # G8531214


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Pipe Material
Galvanized Steel
Flow Rate
30 gpm
Installation Type
Plumbed
Ball Valve Type
1 in IPS Brass Stay Open
Shower Spray Head Material
Plastic with Shroud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1662
Zoro #
G8531214
UPC #
-
Country of Origin
United States

Dimensions

Height
86 in
Pipe Dimensions
85 in H x 24 in L
Width
17"
Depth
24 in
Spray Head Diameter
10 in
Inlet Pipe Size
1 1/4 in
Mount Hole Diameter
7/16 in
Shower Handle Length
29 in

Description

Plumbed Shower, Barrier Free No, Color Orange, Hazardous Location Rating Not Rated, Includes Identification Sign, Inspection Tag, Includes Showerhead Shroud Yes, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Spray Head Material Plastic, Includes Drench Hose No, Environment General Purpose, Mount Type Floor, Mounting Style Standard, Activation Pull Rod, ADA Compliant No, ANSI Compliance Supplemental Only, Depth 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.