Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Shower, Recessed, 20 gpm

  • Mfr # GBF1670

  • Zoro # G6436866


product price: $990.99
/ea
Free Shipping & Returns

Key Features

Pipe Material
Stainless Steel
Flow Rate
20 gpm
Installation Type
Plumbed
Ball Valve Type
1 in IPS Brass Stay Open
Shower Spray Head Material
Stainless Steel with Shroud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBF1670
Zoro #
G6436866
UPC #
-
Country of Origin
United States

Dimensions

Pipe Dimensions
21 in L x 1 in dia
Spray Head Diameter
10 in
Inlet Pipe Size
1 in
Width
1 in
Depth
21 in

Details

Item
Plumbed Shower
Pipe Material
Stainless Steel
Flow Rate
20 gpm
Installation Type
Plumbed
Ball Valve Type
1 in IPS Brass Stay Open
Shower Spray Head Material
Stainless Steel with Shroud
Includes
Identification Sign, Inspection Tag
Standards
ANSI Z358.1-2014, cUPC Listed 8116
Color
Silver
Hazardous Location Rating
Not Rated
ADA Compliant
Yes
Includes Showerhead Shroud
Yes
Inlet Pipe Gender
Female
Valve Material
Brass
Mounting Style
Semi-Recessed
Environment
General Purpose
Maximum Flow Rate
20 gpm
Includes Drench Hose
No
ANSI Compliance
Supplemental Only
Mount Type
Wall
Inlet Pipe Thread Type
NPT
Activation
Pull Bar
Barrier Free
Yes
Shower Handle Material
Stainless Steel

Description

Plumbed Shower, Barrier Free Yes, Color Silver, Hazardous Location Rating Not Rated, Includes Identification Sign, Inspection Tag, Includes Showerhead Shroud Yes, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Stainless Steel, Spray Head Material Stainless Steel, Includes Drench Hose No, Environment General Purpose, Mount Type Wall, Mounting Style Semi-Recessed, Activation Pull Bar, ADA Compliant Yes, ANSI Compliance Supplemental Only, Depth 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.