Emergency Station Alarm, Plastic, Amber, Black, For Use With, Eyewash, Shower

  • Mfr # AP280-230

  • Zoro # G6549234


product price: $1,071.99
/ea
Free Shipping & Returns

Key Features

For Use With
Eyewash, Shower
Material
Plastic
Color
Amber, Black
Height
6 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP280-230
Zoro #
G6549234
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
7 in
Length
4 in
Inlet Size
1"
Depth
12 in
Compatible Inlet Pipe Size
1 in

Details

Item
Emergency Station Alarm
For Use With
Eyewash, Shower
Material
Plastic
Color
Amber, Black
Compatible with Brand
Guardian
Includes
Electrical Wiring, Flow Switch
Features
1 in IPS Single Pole, Double Throw Waterproof Flow Switch for Installation in Water Supply Line to Emergency Unit
Voltage
120 V AC
Accessory Type
Combination Strobe Light and Alarm Horn
Compatible Inlet Pipe Gender
Female
Remote Monitoring Capable
No
Mount Type
Wall
Series
Guardian Alarm for Emergency Eyewash and Showers
Amps
0.11 A
Compatible Mfr Part Number
GBF1670, GBF1735DP, GBF2150, GBF2152
Light Mode
Signal
Compatible Inlet Pipe Thread Type
NPT
Current
0.11 A
Lens Color
Amber
Light Pattern
Strobe
Signal Type
Audible and Visual
Electrical Connection Type
Hardwired

Description

Emergency Station Alarm, Accessory Type Combination Strobe Light and Alarm Horn, Color Amber, Black, Compatible Inlet Pipe Gender Female, Compatible Inlet Pipe Size 1 in, Compatible Inlet Pipe Thread Type NPT, Compatible Mfr Part Number GBF1670, GBF1735DP, GBF2150, GBF2152, Compatible with Brand Guardian, Current 0.11 A, Depth 12 in, Height 6 in, Width 7 in, Electrical Connection Type Hardwired, For Use With Eyewash, Shower, Lens Color Amber, Light Mode Signal, Light Pattern Strobe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.