Shop GUARDIAN EQUIPMENT
See all product information
Create Account
Shower with Eyewash, Floor Mount, Galvanized Steel Pipe, 94 3/4 in H, Stainless Steel Bowl, Orange
- Mfr # G1909BC
- Zoro # G1244190
product price:Â
$
1,450.99
/ea
Free Shipping & Returns
Key Features
Height
94 3/4 in
Color
Orange
Mount Type
Floor
Environment
General Purpose
Shower Activation
Pull Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G1909BC
- Zoro #
- G1244190
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 94 3/4 in
- Shower Spray Head Diameter
- 10 in
- Inlet Pipe Size
- 1 1/4 in
- Shower Handle Length
- 29 in
- Depth
- 24 in
- Bowl Diameter
- 11 1/2 in
- Outlet Pipe Size
- 1 1/4 in
- Mount Hole Diameter
- 7/16 in
- Electrical Cord Length
- Not Available
Description
Shower with Eyewash, Bowl Style Covered, Coverage Eyes and Face, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Emergency Shower/Eyewash Sign, Inlet Connection Location Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Color Orange, Environment General Purpose, Mount Type Floor, Mounting Style Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.