Safety Station with Eyewash, Floor Mounted Mount, 304 Brushed Stainless Steel Pipe, 90 in H, Orange

  • Mfr # G1991BC
  • Zoro # G308563501
product price: 
$
2,418.47
/ea
Free Shipping & Returns

Key Features

Height
90 in
Color
Orange
Mount Type
Floor Mounted
Environment
Corrosive
Shower Activation
Pull Rod
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G1991BC
Zoro #
G308563501
UPC #
-
Country of Origin
United States
Item
Safety Station with Eyewash
Color
Orange
Mount Type
Floor Mounted
Environment
Corrosive
Shower Activation
Pull Rod
Pipe Material
304 Brushed Stainless Steel
Standards
ANSI
Shower Head Material
Stainless Steel
Eyewash Bowl Material
Stainless Steel
Includes
Dust Cover, Identification Sign
Eyewash Activation
Foot Treadle
Includes Foot Pedal
Yes
Spray Head Material
Stainless Steel
ANSI Compliance
Supplemental Only
Barrier Free
No
Maximum Flow Rate
20 gpm
Bowl Style
Covered
Features
Corrosion Resistant, Eyewash Features Two GS-Plus(TM) Spray-Type Outlet Heads that Deliver a Flood of Water for Rinsing Eyes, High Visibility
Eyewash Spray Head Style
Covered
Outlet Pipe Thread Type
NPT
Outlet Pipe Gender
Female
Coverage
Eyes
Includes Drench Hose
No
Eyewash Handle Material
Stainless Steel
Assembly
Assembled
Includes Showerhead Shroud
Yes
Valve Material
Stainless Steel
Inlet Pipe Thread Type
NPT
Sub-Brand
Guardian Equipment
Number of Eyewash Spray Heads
2
Inlet Connection Location
Middle/Top
Inlet Pipe Gender
Female
Shower Spray Head Material
Stainless Steel
Eyewash Spray Head Material
Stainless Steel
Wire Color
Orange

Dimensions

Height
90 in
Shower Spray Head Diameter
10 in
Inlet Pipe Size
1 1/4 in
Mount Hole Diameter
7/16 in
Depth
24 in
Bowl Diameter
11 1/8 in
Outlet Pipe Size
1 1/4 in
Eyewash Spray Head Diameter
10 in
Fits Chest Size
Corrosion Resistant, Eyewash Features Two GS-Plus(TM) Spray-Type Outlet Heads that Deliver a Flood of Water for Rinsing Eyes, High Visibility

Description

Safety Station with Eyewash, Barrier Free No, Bowl Style Covered, Coverage Eyes, Electrical Connection Type Not Applicable, Eyewash Bowl Material Stainless Steel, For Maximum Wall Thickness Not Applicable, For Minimum Wall Thickness Not Applicable, Hazardous Location Rating Not Applicable, Includes Dust Cover, Identification Sign, Includes Foot Pedal Yes, Includes Showerhead Shroud Yes, Inlet Connection Location Middle/Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.