Eyewash Aerator Assembly, PR
Mfr # AP450-110R
Zoro # G3613206
product price: $29.15
/prKey Features
For Use With
Eyewash
Color
Silver
Height
1 in
Width
1 in
Compatible with Brand
Guardian
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP450-110R
Zoro #
G3613206
UPC #
-
Country of Origin
United States
Dimensions
Height
1 in
Width
1 in
Depth
1 in
Details
Item
Eyewash Aerator Assembly
For Use With
Eyewash
Color
Silver
Compatible with Brand
Guardian
Accessory Type
Aerator
Number of Pieces
2
Compatible with Series
Guardian
Compatible Mfr Part Number
G1100, G1101
Series
Guardian Faucet Moutned Eyewashes
Description
Eyewash Aerator Assembly, Accessory Type Aerator, Color Silver, Compatible Mfr Part Number G1100, G1101, Compatible with Brand Guardian, Compatible with Series Guardian, Depth 1 in, Height 1 in, Width 1 in, For Use With Eyewash, Number of Pieces 2, Series Guardian Faucet Moutned Eyewashes, Sub-Brand Guardian, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.