Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyewash Replacement Bowl, Stainless Steel, Silver

  • Mfr # 100-014R

  • Zoro # G3990244


product price: $183.99
/ea
Free Shipping & Returns

Key Features

For Use With
Eye/Face Wash Assembly Barrier-Free Safety Stations
Material
Stainless Steel
Color
Silver
Height
4 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-014R
Zoro #
G3990244
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
12 in
Depth
10 in

Details

Item
Eyewash Replacement Bowl
For Use With
Eye/Face Wash Assembly Barrier-Free Safety Stations
Material
Stainless Steel
Color
Silver
Compatible with Brand
Guardian
Includes
Cupped Washer and Gasket
Accessory Type
Bowl
Compatible Mfr Part Number
GBF1724, GBF1909, GBF1994
Series
Guardian Eyewashes
Compatible with Series
Guardian
Number of Pieces
1

Description

Eyewash Replacement Bowl, Accessory Type Bowl, Color Silver, Compatible Mfr Part Number GBF1724, GBF1909, GBF1994, Compatible with Brand Guardian, Compatible with Series Guardian, Depth 10 in, Height 4 in, Width 12 in, For Use With Eye/Face Wash Assembly Barrier-Free Safety Stations, Includes Cupped Washer and Gasket, Material Stainless Steel, Number of Pieces 1, Series Guardian Eyewashes, Sub-Brand Guardian

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.