Zoro Homepage

Eyewash Spray Head, Polypropylene, Gray, For Use With, Guardian Eyewash/Shower Stations

  • Mfr # AP470-021LDC

  • Zoro # G0657146


product price: $51.55
/ea

Key Features

For Use With
Guardian Eyewash/Shower Stations
Material
Polypropylene
Color
Gray
Compatible with Brand
Guardian
Features
3.2 gpm Flow Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP470-021LDC
Zoro #
G0657146
UPC #
-
Country of Origin
United States

Details

Item
Eyewash Spray Head
For Use With
Guardian Eyewash/Shower Stations
Material
Polypropylene
Color
Gray
Compatible with Brand
Guardian
Features
3.2 gpm Flow Control
Accessory Type
Spray Head
Compatible with Series
Guardian

Description

Eyewash Spray Head, Accessory Type Spray Head, Color Gray, Compatible with Brand Guardian, Compatible with Series Guardian, Features 3.2 gpm Flow Control, For Use With Guardian Eyewash/Shower Stations, Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.