Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Inlet Adapter for Faucet Mounted

  • Mfr # AP400-012

  • Zoro # G9050447


product price: $23.95
/ea

Key Features

Fits Brand
Guardian
For Use With Mfr. Model Number
G1100, G1101, G1200, G1201
For Use With
Eyewash
Depth
1 in
Inlet Pipe Size
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP400-012
Zoro #
G9050447
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Inlet Pipe Size
13/16 in
Height
1 in
Width
1 in

Details

Item
Female Inlet Adapter For Faucet Mounted
Fits Brand
Guardian
For Use With Mfr. Model Number
G1100, G1101, G1200, G1201
For Use With
Eyewash
Accessory Type
Inlet Adapter
Compatible with Brand
Guardian
Inlet Pipe Gender
Female
Compatible Mfr Part Number
G1100, G1101, G1200, G1201
Compatible with Series
Guardian Faucet Mounted Eyewashes
Color
Black

Description

Inlet Adapter, Accessory Type Inlet Adapter, Color Black, Compatible Grainger Part Number 2LVE1, 2LVE3, 2LVE5, 2LVE7, Compatible Mfr Part Number G1100, G1101, G1200, G1201, Compatible with Brand Guardian, Compatible with Series Guardian Faucet Mounted Eyewashes, Depth 1 in, Height 1 in, Width 1 in, For Use With Eyewash, Inlet Pipe Gender Female, Inlet Pipe Size 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.