Flow Diverter, Polypropylene, Black, For Use With, FS-Plus Spray Head
Mfr # 470-025R
Zoro # G0657155
product price: $47.89
/pk 6, $7.98/eaKey Features
For Use With
FS-Plus Spray Head
Material
Polypropylene
Color
Black
Compatible with Brand
Guardian
Includes
O-Rings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
470-025R
Zoro #
G0657155
UPC #
-
Country of Origin
United States
Details
Item
Flow Diverter
For Use With
FS-Plus Spray Head
Material
Polypropylene
Color
Black
Compatible with Brand
Guardian
Includes
O-Rings
Features
Dense (60 pore per inch) Polyurethane Filter, Easily Accessible 3.2 gpm Flow Control
Accessory Type
Flow Diverter
Description
Flow Diverter, Accessory Type Flow Diverter, Color Black, Compatible with Brand Guardian, Features Dense (60 pore per inch) Polyurethane Filter, Easily Accessible 3.2 gpm Flow Control, For Use With FS-Plus Spray Head, Includes O-Rings, Material Polypropylene, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.