Flow Switch, Stainless Steel, Yellow, For Use With, Alarm, Shower

  • Mfr # AP280-615

  • Zoro # G1243999


product price: $747.99
/ea
Free Shipping & Returns

Key Features

For Use With
Alarm, Shower
Material
Stainless Steel
Color
Yellow
Height
12 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP280-615
Zoro #
G1243999
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
6 in
Depth
12 in
Compatible Inlet Pipe Size
1 in

Details

Item
Flow Switch
For Use With
Alarm, Shower
Material
Stainless Steel
Color
Yellow
Compatible with Brand
Guardian
Includes
Junction Box with Gasket Cover
Standards
C, D, E, F, Groups B, G, UL and, CSA Approved for C1D1 Environments, UL Listed
Features
AP280-615 Activates at 3 gpm and Deactivates at 1.75 gpm
Voltage
120 V AC
Accessory Type
Flow Switch
Compatible Inlet Pipe Thread Type
NPT
Remote Monitoring Capable
Yes
Electrical Connection Type
Hardwired
Amps
5 A
Compatible Inlet Pipe Gender
Female
Light Mode
Signal
Compatible Mfr Part Number
G1635, G1643
Series
Guardian Alarm for Emergency Eyewash and Showers
Signal Type
Audible and Visual
Current
5 A

Description

Flow Switch, Accessory Type Flow Switch, Color Yellow, Compatible Inlet Pipe Gender Female, Compatible Inlet Pipe Size 1 in, Compatible Inlet Pipe Thread Type NPT, Compatible Mfr Part Number G1635, G1643, Compatible with Brand Guardian, Current 5 A, Depth 12 in, Height 12 in, Width 6 in, Electrical Connection Type Hardwired, For Use With Alarm, Shower, Light Mode Signal, Material Stainless Steel, Remote Monitoring Capable Yes, Series Guardian Alarm for Emergency Eyewash and Showers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.