Shop GUARDIAN EQUIPMENT
See all product information
Create Account
Handle, Nyl, 5-1/4, Brass, Gray
- Mfr # 350-007
- Zoro # G1244805
product price:Â
$
33.89
/ea
Key Features
For Use With
Guardian(R) Combination Eyewash/Shower Stations; Combination Eye/Face Wash, Shower Stations
Material
Brass
Color
Gray
Length
3 1/8 in
Features
3/8 in NPT Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350-007
- Zoro #
- G1244805
- UPC #
- -
- Country of Origin
- United States
- Item
- Handle, Nyl, 5-1/4
- For Use With
- Guardian(R) Combination Eyewash/Shower Stations; Combination Eye/Face Wash, Shower Stations
- Material
- Brass
- Color
- Gray
- Features
- 3/8 in NPT Thread
Dimensions
- Length
- 3 1/8 in
Description
Flared Nipple, Material Brass, Gray, Length 3 1/8 in, Features 3/8 in NPT Thread, For Use With Guardian(R) Combination Eyewash/Shower Stations; Combination Eye/Face Wash, Shower Stations, Replacement Parts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.