Shop GUARDIAN EQUIPMENT

Heat-Traced Shower and Eyewash, Floor Mount

  • Mfr # GFR3107
  • Zoro # G3460865

product price: 
$
8,677.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Height
114 in
Color
Orange
Mount Type
Floor
Environment
Freezing Temperatures, Hazardous Location
Shower Activation
Pull Rod
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GFR3107
Zoro #
G3460865
UPC #
-
Country of Origin
United States
Item
Shower with Eyewash
Color
Orange
Mount Type
Floor
Environment
Freezing Temperatures, Hazardous Location
Shower Activation
Pull Rod
Pipe Material
Galvanized Steel
Standards
ANSI Z358.1-2014
Inlet (Location)
1 1/4 in NPT Female ( Top )
Shower Head Material
ABS
Eyewash Bowl Material
No Bowl
Includes
Alarm, Emergency Shower/Eyewash Sign, Inspection Tag, Remote Sensing Capability
Eyewash Activation
Push Plate
Heat Traced
Yes
ANSI Compliant
Yes
Electrical Ratings
120V AC
ADA Compliance
No
Eye Wash Covering
Yes
Shower Handle Material
Stainless Steel
Features
Self Draining
Fitting Material
Galvanized Steel
Valve Material
Brass
Mounting Style
Standard
Number of Eyewash Spray Heads
2
Coverage
Eyes
Inlet Pipe Gender
Female
Minimum Operating Temperature
-40 Degrees F
Assembly
Assembled
Shower Spray Head Material
Plastic
Inlet Pipe Thread Type
NPT
Eyewash Spray Head Style
Covered
ANSI Compliance
Primary
Voltage
120 V AC
Includes Foot Pedal
No
Sub-Brand
Guardian Equipment
ADA Compliant
No
Barrier Free
No
Installation Type
Plumbed
Includes Drench Hose
No
Eyewash Handle Material
Stainless Steel
Electrical Connection Type
Hardwired
Hazardous Location Rating
Class I/Division 2
Includes Showerhead Shroud
Yes
Inlet Connection Location
Top
Bowl Style
No Bowl
Wire Color
Orange

Dimensions

Height
114 in
Shower Spray Head Diameter
10 in
Inlet Pipe Size
1 1/4 in
Head Dia.
10 in
Shower Handle Length
29 in
Width
13 3/4 in
Outlet Pipe Size
1 1/4 in
Electrical Cord Length
Not Available
Bowl Diameter
No Bowl
Fits Chest Size
Self Draining

Description

Shower with Eyewash, Barrier Free No, Bowl Style No Bowl, Coverage Eyes, Electrical Connection Type Hardwired, Hazardous Location Rating Class I/Division 2, Includes Alarm, Emergency Shower/Eyewash Sign, Inspection Tag, Remote Sensing Capability, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Minimum Operating Temperature -40 Degrees F, Pipe Material Galvanized Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.