Plumbed Eyewash, Counter Mount, Plumbed, 14 in H., 6 1/2 in W
Mfr # GBF1849R
Zoro # G0613630
product price:Â $620.99
/ea
Free Shipping & Returns
Key Features
Height
14 in
Width
6 1/2 in
Color
Silver
Installation Type
Plumbed
Eye Wash and Shower Mounting
Deck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBF1849R
Zoro #
G0613630
UPC #
-
Country of Origin
United States
Dimensions
Height
14 in
Width
6 1/2 in
Depth
12 in
Inlet Pipe Size
1/2 in
Electrical Cord Length
Not Available
Description
Plumbed Eyewash, Activation Swing Down, Barrier Free Yes, Bowl Style No Bowl, Color Silver, Coverage Eyes, Depth 12 in, Height 14 in, Width 6 1/2 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Series GBF1849, Mount Type Counter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.