Plumbed Eyewash, Counter Mount, Plumbed, 15 in H., 6 1/2 in W
Mfr # G1779R
Zoro # G0613676
product price:Â $639.99
/ea
Free Shipping & Returns
Key Features
Height
15 in
Width
6 1/2 in
Color
Silver
Installation Type
Plumbed
Eye Wash and Shower Mounting
Deck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G1779R
Zoro #
G0613676
UPC #
-
Country of Origin
United States
Dimensions
Height
15 in
Width
6 1/2 in
Depth
13 in
Mount Hole Diameter
3/16 in
Inlet Pipe Size
1/2 in
Electrical Cord Length
Not Available
Description
Plumbed Eyewash, Activation Swing Down, Barrier Free No, Bowl Style No Bowl, Color Silver, Coverage Eyes and Face, Depth 13 in, Height 15 in, Width 6 1/2 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Mount Type Counter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.