Plumbed Eyewash, Wall Mount, Plumbed, 14 in H., 16 in W
Mfr # G1750T
Zoro # G1244568
product price: $388.99
/ea
Free Shipping & Returns
Key Features
Height
14 in
Width
16 in
Color
Silver
Installation Type
Plumbed
Eye Wash and Shower Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G1750T
Zoro #
G1244568
UPC #
-
Country of Origin
United States
Dimensions
Height
14 in
Width
16 in
Depth
13 in
Mount Hole Diameter
3/8 in
Outlet Pipe Size
1 1/2 in
Inlet Pipe Size
1/2 in
Bowl Diameter
11 3/4 in
Electrical Cord Length
Not Available
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style Uncovered, Color Silver, Coverage Eyes and Face, Depth 13 in, Height 14 in, Width 16 in, Environment General Purpose, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.