Plumbed Eyewash, Wall Mount, Plumbed, 6 11/12 in H., 15 2/3 in W

  • Mfr # G1750P

  • Zoro # G3147663


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Height
6 11/12 in
Width
15 2/3 in
Color
Orange
Installation Type
Plumbed
Eye Wash and Shower Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G1750P
Zoro #
G3147663
UPC #
-
Country of Origin
United States

Dimensions

Height
6 11/12 in
Width
15 2/3 in
Depth
13 3/4 in
Head Dia.
2.25 in
Fitting Size
1/2 in NPT Female
Mount Hole Diameter
3/8 in
Inlet Pipe Size
1/2 in
Bowl Diameter
11 3/4 in
Spray Head Diameter
2 1/4 in
Outlet Pipe Size
1 1/4 in
Electrical Cord Length
Not Available

Details

Item
Plumbed Eyewash
Color
Orange
Installation Type
Plumbed
Eye Wash and Shower Mounting
Wall
Includes
Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover
Activation
Push Plate
Eyewash Bowl Material
Plastic
Spray Head Material
Polypropylene
Standards
ANSI Z358.1-2014
Fitting Material
Chrome Plated Brass
Eyewash Covering
No
Valve Material
Chrome Plated Brass
Number of Heads
2
ADA Compliance
No
Pipe Material
Chrome-Plated Brass
ANSI Compliant
Yes
Material
Chrome Plated Brass
Covers
Nylon
Weight Empty
6.1 lb.
Mounting Style
Standard
Coverage
Eyes and Face
Outlet Pipe Thread Type
NPT
Outlet Pipe Gender
Female
Assembly
Assembled
Barrier Free
No
Includes Foot Pedal
No
Environment
General Purpose
Inlet Pipe Gender
Female
Bowl Style
Uncovered
Hazardous Location Rating
Not Rated
ANSI Compliance
Supplemental Only
Inlet Pipe Thread Type
NPT
Spray Head Style
Covered
Mount Type
Wall
Includes Drench Hose
No
Handle Material
Aluminum

Description

Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style Uncovered, Color Orange, Coverage Eyes and Face, Depth 13 3/4 in, Height 6 11/12 in, Width 15 2/3 in, Environment General Purpose, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.