Plumbed Eyewash, Wall Mount, Plumbed, 9 in H., 15 2/3 in W

  • Mfr # G1814BC

  • Zoro # G2852114


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
15 2/3 in
Color
Silver
Installation Type
Plumbed
Eye Wash and Shower Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1814BC
Zoro #
G2852114
UPC #
-
Country of Origin
United States

Dimensions

Height
9 in
Width
15 2/3 in
Head Dia.
1.5 in
Depth
13 3/4 in
Fitting Size
1/2 in NPT Female
Mount Hole Diameter
3/8 in
Outlet Pipe Size
1 1/4 in
Inlet Pipe Size
1/2 in
Bowl Diameter
11 1/2 in
Spray Head Diameter
1 1/2 in
Electrical Cord Length
Not Available

Details

Item
Plumbed Eyewash
Color
Silver
Installation Type
Plumbed
Eye Wash and Shower Mounting
Wall
Includes
Hi-Visibility Identification Sign, Inspection Tag, Stainless Steel Hinged Dust Cover
Activation
Push Plate
Eyewash Bowl Material
Stainless Steel
Spray Head Material
Polypropylene
Standards
ANSI Z358.1-2014
ANSI Compliant
Yes
Eyewash Covering
Yes
Pipe Material
Chrome-Plated Brass
ADA Compliance
No
Valve Material
Chrome Plated Brass
Number of Heads
2
Fitting Material
Chrome Plated Brass
Covers
Stainless Steel
Weight Empty
10.2 lb.
Material
Chrome Plated Brass
Mounting Style
Standard
Bowl Style
Covered
Barrier Free
No
Outlet Pipe Thread Type
NPT
ANSI Compliance
Supplemental Only
Inlet Pipe Gender
Female
Handle Material
Aluminum
Inlet Pipe Thread Type
NPT
Includes Drench Hose
No
Outlet Pipe Gender
Female
Spray Head Style
Covered
Mount Type
Wall
Hazardous Location Rating
Not Rated
Coverage
Eyes
Assembly
Assembled
Environment
General Purpose
Includes Foot Pedal
No

Description

Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style Covered, Color Silver, Coverage Eyes, Depth 13 3/4 in, Height 9 in, Width 15 2/3 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Stainless Steel Hinged Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.