Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Unit Fill Cap, Plastic, Black, For Use With, Eyewash

  • Mfr # G1540CP

  • Zoro # G7354864


product price: $67.99
/ea

Key Features

For Use With
Eyewash
Material
Plastic
Color
Black
Compatible with Brand
Guardian
Accessory Type
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1540CP
Zoro #
G7354864
UPC #
-
Country of Origin
United States

Details

Item
Portable Unit Fill Cap
For Use With
Eyewash
Material
Plastic
Color
Black
Compatible with Brand
Guardian
Accessory Type
Cap
Compatible with Series
Guardian
Compatible Mfr Part Number
G1540, G1540HTR

Description

Portable Unit Fill Cap, Accessory Type Cap, Color Black, Compatible Mfr Part Number G1540, G1540HTR, Compatible with Brand Guardian, Compatible with Series Guardian, For Use With Eyewash, Material Plastic, Compatible Grainger Part Number 2LVL4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.