Recessed Strobe Light, Stainless Steel, Orange, For Use With, Shower with Eyewash

  • Mfr # AP280-235

  • Zoro # G1244321


product price:  $1,137.99
/ea
Free Shipping & Returns

Key Features

For Use With
Shower with Eyewash
Material
Stainless Steel
Color
Orange
Height
6 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP280-235
Zoro #
G1244321
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Depth
6 in
Compatible Inlet Pipe Size
1/2 in

Details

Item
Recessed Strobe Light
For Use With
Shower with Eyewash
Material
Stainless Steel
Color
Orange
Compatible with Brand
Guardian
Includes
Recess Mounting Hardware
Standards
ANSI Z358.1-2014
Features
1 in IPS Single Pole, Double Throw Waterproof Flow Switch for Installation in Water Supply Line to Emergency Unit
Voltage
120 V AC
Accessory Type
Combination Strobe Light and Alarm Horn
Series
Guardian Alarm for Emergency Eyewash and Showers
Light Pattern
Strobe
Signal Type
Audible and Visual
Lens Color
Amber
Compatible Inlet Pipe Thread Type
NPT
Light Mode
Signal
Electrical Connection Type
Hardwired
Remote Monitoring Capable
Yes
Compatible Mfr Part Number
GBF1670, GBF1735DP, GBF2150, GBF2152
Mount Type
Wall
Current
0.2 A
Amps
0.11 A
Compatible Inlet Pipe Gender
Female

Description

Recessed Strobe Light, Accessory Type Combination Strobe Light and Alarm Horn, Color Orange, Compatible Inlet Pipe Gender Female, Compatible Inlet Pipe Size 1/2 in, Compatible Inlet Pipe Thread Type NPT, Compatible Mfr Part Number GBF1670, GBF1735DP, GBF2150, GBF2152, Compatible with Brand Guardian, Current 0.2 A, Depth 6 in, Height 6 in, Width 6 in, Electrical Connection Type Hardwired, For Use With Shower with Eyewash, Lens Color Amber, Light Mode Signal, Light Pattern Strobe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.