Replacement Push Plate/Valve, Brass, Silver, For Use With, Eyewash
Mfr # AP600-101V
Zoro # G3692577
product price: $149.99
/ea
Free Shipping & Returns
Key Features
For Use With
Eyewash
Material
Brass
Color
Silver
Compatible with Brand
Guardian
Type
Push Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP600-101V
Zoro #
G3692577
UPC #
-
Country of Origin
United States
Dimensions
Depth
2 in
Outlet Pipe Size
1/2 in
Inlet Pipe Size
1/2 in
Details
Item
Replacement Push Plate/Valve
For Use With
Eyewash
Material
Brass
Color
Silver
Compatible with Brand
Guardian
Type
Push Plate
Inlet Pipe Thread Type
IPS
Compatible Mfr Part Number
G1562, G1775, G1775LH, G1806, G1806LH
Compatible with Series
Guardian
Accessory Type
Push Handle with On/Off Valve
Outlet Pipe Thread Type
IPS
Maximum Inlet Pressure
125 psi
Description
Replacement Push Plate/Valve, Accessory Type Push Handle with On/Off Valve, Color Silver, Compatible Mfr Part Number G1562, G1775, G1775LH, G1806, G1806LH, Compatible with Brand Guardian, Compatible with Series Guardian, Depth 2 in, For Use With Eyewash, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type IPS, Material Brass, Maximum Inlet Pressure 125 psi, Outlet Pipe Size 1/2 in, Outlet Pipe Thread Type IPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.