Shower Valve Assembly, Brass, Bronze, For Use With, Eyewash, Showers

  • Mfr # AP600-350FC20

  • Zoro # G214590264


product price:  $509.99
/ea
Free Shipping & Returns

Key Features

For Use With
Eyewash, Showers
Material
Brass
Color
Bronze
Height
8 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP600-350FC20
Zoro #
G214590264
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
1 in
Depth
1 in
Inlet Pipe Size
1 in
Outlet Pipe Size
1 in

Details

Item
Shower Valve Assembly
For Use With
Eyewash, Showers
Material
Brass
Color
Bronze
Compatible with Brand
Guardian
Includes
Unions, Valve, Valve Handle
Compatible Mfr Part Number
GBF1670, GBF2100
Outlet Pipe Gender
Female
Series
Valves
Minimum Flow Rate
3 gpm
Inlet Pipe Gender
Female
Inlet Pipe Thread Type
NPT
Outlet Pipe Thread Type
NPT
Maximum Water Output Temperature
100 Degrees F
Accessory Type
Shower Valve Assembly
Minimum Water Output Temperature
60 Degrees F
Maximum Inlet Temperature
100 Degrees F
Maximum Inlet Pressure
80 psi
Maximum Flow Rate
20 gpm
Number of Outputs
1

Description

Shower Valve Assembly, Accessory Type Shower Valve Assembly, Color Bronze, Compatible Grainger Part Number 34A656, 3GUL9, Compatible Mfr Part Number GBF1670, GBF2100, Compatible with Brand Guardian, Depth 1 in, Height 8 in, Width 1 in, For Use With Eyewash, Showers, Includes Unions, Valve, Valve Handle, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Material Brass, Maximum Flow Rate 20 gpm, Minimum Flow Rate 3 gpm, Maximum Inlet Pressure 80 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.