Shop GUARDIAN EQUIPMENT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Shower with Eyewash, Floor Mount, Galvanized Steel Pipe, 114 in H, No Bowl Bowl, Orange
- Mfr # GFR3117
- Zoro # G3460856
product price:Â
$
7,994.86
/ea
Key Features
Height
114 in
Color
Orange
Mount Type
Floor
Environment
Freezing Temperatures, Hazardous Location
Shower Activation
Pull Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 114 in
- Shower Spray Head Diameter
- 10 in
- Inlet Pipe Size
- 1 1/4 in
- Shower Handle Length
- 29 in
- Head Dia.
- 10 in
- Width
- 13 3/4 in
- Outlet Pipe Size
- 1 1/4 in
- Electrical Cord Length
- Not Available
- Bowl Diameter
- No Bowl
- Fits Chest Size
- Self Draining
Description
Shower with Eyewash, Barrier Free No, Bowl Style No Bowl, Coverage Eyes, Electrical Connection Type Hardwired, Hazardous Location Rating Class I/Division 2, Includes Alarm, Emergency Shower/Eyewash Sign, Inspection Tag, Remote Sensing Capability, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Bottom, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Minimum Operating Temperature -40 Degrees F, Pipe Material Galvanized Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.