Shower with Eyewash, Floor Mount, Galvanized Steel Pipe, 94 1/2 in H, No Bowl Bowl, Orange

  • Mfr # GFR3111

  • Zoro # G2623251


product price:  $4,835.21
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Height
94 1/2 in
Color
Orange
Mount Type
Floor
Environment
Freezing Temperatures, Hazardous Location
Shower Activation
Pull Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFR3111
Zoro #
G2623251
UPC #
-
Country of Origin
United States

Dimensions

Height
94 1/2 in
Shower Spray Head Diameter
10 in
Inlet Pipe Size
1 1/4 in
Shower Handle Length
29 in
Width
13 3/4 in
Head Dia.
10 in
Outlet Pipe Size
1 1/4 in
Electrical Cord Length
Not Available
Bowl Diameter
No Bowl

Details

Item
Shower with Eyewash
Color
Orange
Mount Type
Floor
Environment
Freezing Temperatures, Hazardous Location
Shower Activation
Pull Rod
Pipe Material
Galvanized Steel
Standards
ANSI Z358.1-2014
Inlet (Location)
1 1/4 in NPT Female ( Bottom )
Shower Head Material
ABS
Eyewash Bowl Material
No Bowl
Includes
Emergency Shower/Eyewash Sign, Inspection Tag, Remote Sensing Capability
Eyewash Activation
Push Plate
Fitting Material
Galvanized Steel
Valve Material
Brass
Shower Handle Material
Stainless Steel
Heat Traced
Yes
Features
Self Draining
ANSI Compliant
Yes
Electrical Ratings
120V AC
ADA Compliance
No
Eye Wash Covering
Yes
Mounting Style
Standard
Hazardous Location Rating
Class I/Division 2
Includes Drench Hose
No
Eyewash Spray Head Style
Covered
Voltage
120 V AC
Inlet Pipe Thread Type
NPT
Inlet Connection Location
Bottom
Coverage
Eyes
Installation Type
Plumbed
Assembly
Assembled
Sub-Brand
Guardian Equipment
Bowl Style
No Bowl
Includes Showerhead Shroud
Yes
Minimum Operating Temperature
-40 Degrees F
Eyewash Handle Material
Stainless Steel
Includes Foot Pedal
No
Shower Spray Head Material
Plastic
Inlet Pipe Gender
Female
Barrier Free
No
ANSI Compliance
Primary
ADA Compliant
No
Electrical Connection Type
Hardwired

Description

Shower with Eyewash, Barrier Free No, Bowl Style No Bowl, Coverage Eyes, Electrical Connection Type Hardwired, Hazardous Location Rating Class I/Division 2, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Remote Sensing Capability, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Bottom, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Minimum Operating Temperature -40 Degrees F, Pipe Material Galvanized Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.