Shower with Eyewash, Floor Mount, Plastic Pipe, 96 13/50 in H, Plastic Bowl, Orange

  • Mfr # G1993

  • Zoro # G1244139


product price: $1,952.99
/ea
Free Shipping & Returns

Key Features

Height
96 13/50 in
Color
Orange
Mount Type
Floor
Environment
General Purpose
Shower Activation
Pull Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1993
Zoro #
G1244139
UPC #
-
Country of Origin
United States

Dimensions

Height
96 13/50 in
Shower Spray Head Diameter
10 in
Inlet Pipe Size
2 in
Shower Handle Length
29 in
Depth
24 in
Bowl Diameter
11 3/4 in
Mount Hole Diameter
11/16 in
Outlet Pipe Size
2 in
Electrical Cord Length
Not Available

Details

Item
Shower with Eyewash
Color
Orange
Mount Type
Floor
Environment
General Purpose
Shower Activation
Pull Rod
Pipe Material
Plastic
Standards
ANSI Z358.1-2014
Inlet (Location)
2 in Socket Female ( Middle/Top )
Shower Head Material
Plastic
Eyewash Bowl Material
Plastic
Includes
Emergency Shower/Eyewash Sign, Inspection Tag
Eyewash Activation
Push Plate
Valve Material
Chrome Plated Brass
Shower Handle Material
Stainless Steel
Mounting Style
Standard
Eyewash Handle Material
Cast Aluminum
Maximum Flow Rate
20 gpm
Bowl Style
Uncovered
Coverage
Eyes and Face
Inlet Connection Location
Middle/Top
Includes Drench Hose
No
Inlet Pipe Gender
Female
Barrier Free
No
Sub-Brand
Guardian Equipment
Number of Eyewash Spray Heads
2
ANSI Compliance
Supplemental Only
Eyewash Spray Head Style
Covered
Shower Spray Head Material
Plastic
Hazardous Location Rating
Not Rated
Includes Foot Pedal
No
Includes Showerhead Shroud
Yes
Inlet Pipe Thread Type
Socket
Outlet Pipe Gender
Female
Installation Type
Plumbed
Assembly
Assembled
Outlet Pipe Thread Type
IPS

Description

Shower with Eyewash, Barrier Free No, Bowl Style Uncovered, Coverage Eyes and Face, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Middle/Top, Inlet Pipe Gender Female, Inlet Pipe Size 2 in, Inlet Pipe Thread Type Socket, Pipe Material Plastic, Shower Spray Head Material Plastic, Sub-Brand Guardian Equipment, Includes Drench Hose No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.