Sign, Eye Wash, Ge, Plastic, Green, For Use With, Guardian(R) Emergency Showers

  • Mfr # 250-007G

  • Zoro # G0657231


product price:  $49.39
/ea

Key Features

For Use With
Guardian(R) Emergency Showers
Material
Plastic
Color
Green
Length
11 in
Standards
ANSI Z535.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250-007G
Zoro #
G0657231
UPC #
-
Country of Origin
United States

Dimensions

Length
11 in

Details

Item
Sign, Eye Wash, Ge
For Use With
Guardian(R) Emergency Showers
Material
Plastic
Color
Green
Standards
ANSI Z535.2

Description

Emergency Sign, Material Plastic, Green, Length 11 in, For Use With Guardian(R) Emergency Showers, Standards ANSI Z535.2, Accessories

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.