Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign, Eye Wash/drench Hose, Ge, Plastic, Green, For Use With, Guardian(R) Recessed Laboratory Units

  • Mfr # 250-010G

  • Zoro # G0657225


product price: $30.15
/ea

Key Features

For Use With
Guardian(R) Recessed Laboratory Units
Material
Plastic
Color
Green
Standards
ANSI Z535.2
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-010G
Zoro #
G0657225
UPC #
-
Country of Origin
United States

Dimensions

Length
11 in

Details

Item
Sign, Eye Wash/drench Hose, Ge
For Use With
Guardian(R) Recessed Laboratory Units
Material
Plastic
Color
Green
Standards
ANSI Z535.2

Description

Emergency Sign, Material Plastic, Green, Length 11 in, For Use With Guardian(R) Recessed Laboratory Units, Standards ANSI Z535.2, Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.