Zoro Homepage

Sign, Shower, Ge, Plastic, Green

  • Mfr # 250-009G

  • Zoro # G1244857


product price: $22.49
/ea

Key Features

For Use With
Guardian(R) Combination Eyewash and Shower Stations; Combination Eye/Face Wash, Shower Stations
Material
Plastic
Color
Green
Standards
ANSI Z535.2
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-009G
Zoro #
G1244857
UPC #
-
Country of Origin
United States

Dimensions

Length
11 in

Details

Item
Sign, Shower, Ge
For Use With
Guardian(R) Combination Eyewash and Shower Stations; Combination Eye/Face Wash, Shower Stations
Material
Plastic
Color
Green
Standards
ANSI Z535.2

Description

Emergency Sign, Material Plastic, Green, Length 11 in, For Use With Guardian(R) Combination Eyewash and Shower Stations; Combination Eye/Face Wash, Shower Stations, Standards ANSI Z535.2, Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.