Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Head Drench Hose, Wall Mount, 8 ft.

  • Mfr # G5025

  • Zoro # G2383771


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Material
Chrome Plated Brass
Color
Gray
Compatible with Brand
Guardian
Includes
Identification Sign, Inspection Tag, Wall Bracket
Standards
ANSI Z358.1-2014
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G5025
Zoro #
G2383771
UPC #
-
Country of Origin
United States

Dimensions

Head Dia.
2 1/4 in
Inlet Size
3/8 in NPT
Hose Length
8 ft
Inlet Pipe Size
3/8 in
Spray Head Diameter
2 1/4 in

Details

Item
Drench Hose
Material
Chrome Plated Brass
Color
Gray
Compatible with Brand
Guardian
Includes
Identification Sign, Inspection Tag, Wall Bracket
Standards
ANSI Z358.1-2014
Hose Material
PVC
Drench Hose Valve Type
Stay-Open
Eye Wash and Shower Mounting
Wall
Covers
Flip Top
Flow Rate
3.2 gpm
ANSI Compliant
Yes
Valve Material
Forged Brass
Drench Hose Type
Stand-Alone
Inlet Pipe Thread Type
NPT
Mount Type
Wall
Maximum Flow Rate
3.2 gpm
Burst Strength
275 psi
Spray Head Style
Covered
ANSI Compliance
ANSI-Compliant
Number of Spray Heads
1
Inlet Pipe Gender
Male
Activation Type
Squeeze Handle
ADA Compliant
No

Description

Drench Hose, Burst Strength 275 psi, Color Gray, Compatible with Brand Guardian, Drench Hose Type Stand-Alone, Hose Length 8 ft, Hose Material PVC, Includes Identification Sign, Inspection Tag, Wall Bracket, Inlet Pipe Gender Male, Inlet Pipe Size 3/8 in, Inlet Pipe Thread Type NPT, Maximum Flow Rate 3.2 gpm, Mount Type Wall, Activation Squeeze Handle, ANSI Compliance ANSI-Compliant, Drench Hose Valve Type Stay-Open, Number of Spray Heads 1, Spray Head Diameter 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.