Spray Head, 1/4 In NPT, FS
Mfr # AP470-021
Zoro # G0946827
product price: $35.85
/eaKey Features
For Use With
Eyewash
Compatible with Brand
Guardian
Type
1/4 in NPT Inlet, FS
Accessory Type
Spray Head with Dust Cover
Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP470-021
Zoro #
G0946827
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4 in
Details
Item
Eyewash Spray Head
For Use With
Eyewash
Compatible with Brand
Guardian
Type
1/4 in NPT Inlet, FS
Accessory Type
Spray Head with Dust Cover
Thread Type
NPT
Compatible Mfr Part Number
G1750, G1750P, G1760, G1760P, G1950, G1996, G5020, G5025, Mfr. No. G1950P
Compatible with Series
FS-Plus
Description
Eyewash Spray Head, Accessory Type Spray Head with Dust Cover, Compatible Mfr Part Number G1750, G1750P, G1760, G1760P, G1950, G1996, G5020, G5025, Mfr. No. G1950P, Compatible with Brand Guardian, Compatible with Series FS-Plus, For Use With Eyewash, Thread Size 1/4 in, Thread Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.