Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Head, 1/4 In NPT, GS

  • Mfr # AP470-001

  • Zoro # G1921446


product price: $23.29
/ea

Key Features

For Use With
Eyewash
Compatible with Brand
Guardian
Type
1/4 in NPT Inlet, GS
Accessory Type
Spray Head with Dust Cover
Compatible Mfr Part Number
G1512, G1522, G1805, G1805LH, G1806, G1806LH, G1814, G1814P, G1825, G1825P, G1849, G1891, G1902, G1991, G5022, G5026, G5046, GBF1724, GBF1909, GBF1994, Mfr. No. G1902P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP470-001
Zoro #
G1921446
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4 in

Details

Item
Eyewash Spray Head
For Use With
Eyewash
Compatible with Brand
Guardian
Type
1/4 in NPT Inlet, GS
Accessory Type
Spray Head with Dust Cover
Compatible Mfr Part Number
G1512, G1522, G1805, G1805LH, G1806, G1806LH, G1814, G1814P, G1825, G1825P, G1849, G1891, G1902, G1991, G5022, G5026, G5046, GBF1724, GBF1909, GBF1994, Mfr. No. G1902P
Compatible with Series
GS-Plus
Thread Type
NPT

Description

Eyewash Spray Head, Accessory Type Spray Head with Dust Cover, Compatible Mfr Part Number G1512, G1522, G1805, G1805LH, G1806, G1806LH, G1814, G1814P, G1825, G1825P, G1849, G1891, G1902, G1991, G5022, G5026, G5046, GBF1724, GBF1909, GBF1994, Mfr. No. G1902P, Compatible with Brand Guardian, Compatible with Series GS-Plus, For Use With Eyewash, Thread Size 1/4 in, Thread Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.