Spray Head Assembly, 4 Gs
Mfr # AP470-120R
Zoro # G7339421
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Compatible with Brand
Guardian
Compatible with Series
GS-Plus
Accessory Type
Spray Head Yoke
Compatible Mfr Part Number
G1724, G1724P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP470-120R
Zoro #
G7339421
UPC #
013536200349
Country of Origin
United States
Details
Item
Spray Head
Material
Brass
Compatible with Brand
Guardian
Compatible with Series
GS-Plus
Accessory Type
Spray Head Yoke
Compatible Mfr Part Number
G1724, G1724P
Description
Spray Head, Accessory Type Spray Head Yoke, Compatible Grainger Part Number 3RVR4, 3RVR5, Compatible Mfr Part Number G1724, G1724P, Compatible with Brand Guardian, Compatible with Series GS-Plus, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.