Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Head Assembly, Plastic, Grey

  • Mfr # AP470-001LDC

  • Zoro # G1244839


product price: $31.35
/ea

Key Features

For Use With
GS Plus sprayhead less dust cap fow Bowl cover eyewash stations
Material
Plastic
Color
Grey
Compatible with Brand
Guardian
Features
Highly Visible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP470-001LDC
Zoro #
G1244839
UPC #
-
Country of Origin
United States

Details

Item
Spray Head Assembly
For Use With
GS Plus sprayhead less dust cap fow Bowl cover eyewash stations
Material
Plastic
Color
Grey
Compatible with Brand
Guardian
Features
Highly Visible
Accessory Type
Spray Head
Compatible with Series
Guardian
Compatible Mfr Part Number
G1540, G1540HTR

Description

Spray Head Assembly, Accessory Type Spray Head, Color Grey, Compatible Mfr Part Number G1540, G1540HTR, Compatible with Brand Guardian, Compatible with Series Guardian, Features Highly Visible, For Use With GS Plus sprayhead less dust cap fow Bowl cover eyewash stations, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.