Strobe Light, Stainless Steel, Orange, For Use With, Shower with Eyewash

  • Mfr # AP275-705C1D2

  • Zoro # G1244017


product price: $3,095.99
/ea
Free Shipping & Returns

Key Features

For Use With
Shower with Eyewash
Material
Stainless Steel
Color
Orange
Height
15 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP275-705C1D2
Zoro #
G1244017
UPC #
-
Country of Origin
United States

Dimensions

Height
15 in
Width
6 in
Length
1 1/4 in
Depth
12 in
Electrical Cord Length
5 ft
Compatible Inlet Pipe Size
1 1/4 in

Details

Item
Strobe Light
For Use With
Shower with Eyewash
Material
Stainless Steel
Color
Orange
Compatible with Brand
Guardian
Includes
5 ft Flexible Liquid-Tight Conduit with Seal Fittings, Junction Box
Standards
ANSI/ISEA Z358.1-2014
Features
Combination Strobe Light and Alarm Horn for Safety Stations, Designed for Class 1, Division 2 Environment, with Remote Sensing Flow Switch Assembly
Voltage
120 V AC
Accessory Type
Combination Strobe Light and Alarm Horn
Light Mode
Signal
Remote Monitoring Capable
Yes
Current
5 A
Hazardous Location Rating
Class I/Division 2
Compatible Mfr Part Number
G1902, G1902BC, G1902P, G1950, G1950BC, G1950P, G1991, G1996, GBF1909, GBF1994
Mount Type
Pipe, Wall
Compatible Inlet Pipe Thread Type
NPT
Light Pattern
Strobe
Lens Color
Amber
Electrical Connection Type
Hardwired
Amps
0.3 A
Series
Guardian Alarm for Emergency Eyewash and Showers
Compatible Inlet Pipe Gender
Female
Signal Type
Audible and Visual
NEMA Rating
3, 4

Description

Strobe Light, Accessory Type Combination Strobe Light and Alarm Horn, Color Orange, Compatible Inlet Pipe Gender Female, Compatible Inlet Pipe Size 1 1/4 in, Compatible Inlet Pipe Thread Type NPT, Compatible Mfr Part Number G1902, G1902BC, G1902P, G1950, G1950BC, G1950P, G1991, G1996, GBF1909, GBF1994, Compatible with Brand Guardian, Current 5 A, Depth 12 in, Height 15 in, Width 6 in, Hazardous Location Rating Class I/Division 2, Electrical Connection Type Hardwired, Electrical Cord Length 5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.